Quiktron (Legrand) 2601-03411-ADT Multimedia Keystone Wall Plate, Flush Mount, 2 Port, White, One Gang Bracket, Yes, Snap-In Keystone Jack | Graybar Store
     
Quiktron (Legrand) - Multimedia Keystone Wall Plate, Flush Mount, 2 Port, White, One Gang Bracket, Yes, Snap-In Keystone Jack - 2601-03411-ADT
+ / - Hover over image to Zoom
Other Views

    Multimedia Keystone Wall Plate, Flush Mount, 2 Port, White, One Gang Bracket, Yes, Snap-In Keystone Jack

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2601-03411-ADT
    SKU: 25444402
    $2.02
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Snap-In Keystone Jack
    Use With:Snap-In Keystone Jack
    Part Number:2601-03411-ADT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2601-03411-ADT
    • Bracket Size One Gang
    • Color White
    • Jack Type Snap-In Keystone Jack
    • Part Number 2601-03411-ADT
    • Type Multimedia Keystone Wall Plate
    • No. of Ports 2
    • Labels Yes
    • Mounting Flush Mount
    • Use With Snap-In Keystone Jack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Multimedia Keystone Wall Plate, Flush Mount, 2, White, One Gang, Yes, Snap-In Keystone Jack, 2601-03411-ADT