Quiktron (Legrand) 2601-00783-010 Copper Patch Cables, 10 ft., Grey, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 10 ft., Grey, Cat 6 - 2601-00783-010
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Grey, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2601-00783-010
    SKU: 25794874
    $12.88
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2601-00783-010
    • Color Grey
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, 10 ft, Grey