Quiktron (Legrand) 2601-00778-005 Copper Patch Cables, 5 ft., Grey, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 5 ft., Grey, Cat 6 - 2601-00778-005
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Grey, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2601-00778-005
    SKU: 25794872
    $7.67
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2601-00778-005
    • Color Grey
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, 5 ft, Grey