Quiktron (Legrand) 2601-00613-015 Copper Patch Cables, 15 ft., White, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 15 ft., White, Cat 5e - 2601-00613-015
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., White, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2601-00613-015
    SKU: 25835933
    $5.33
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2601-00613-015
    • Color White
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 15 ft, White