GE Lighting 25W CA10 Decorative Incandescent, Candelabra | Graybar Store
     
GE Lighting - 25W CA10 Decorative Incandescent, Candelabra
+ / - Hover over image to Zoom
Other Views

    25W CA10 Decorative Incandescent, Candelabra

    Manufacturer: GE Lighting
         

    Incandescent 25W CA10 lamp with candelabra base for decorative applications.

    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape CA10
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Voltage Rating
    Price
    25CAC/L
    88110945
    210
    120 Per Case
    4000
    25
    40045
    Bent Tip
    120V
    $1.57 / EA
    SKU
    88110945
    Initial Lumens
    210
    Packaging
    120 Per Case
    Rated Life (Hour)
    4000
    Wattage
    25
    Alternate Manufacturer Part No.
    40045
    Additional Features
    Bent Tip
    Voltage Rating
    120V
    $1.57 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25CAC 25PK
    88112446
    220
    200 Per Case
    1500
    25
    15777
    Bent Tip
    120V
    $1.16 / EA
    SKU
    88112446
    Initial Lumens
    220
    Packaging
    200 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    15777
    Additional Features
    Bent Tip
    Voltage Rating
    120V
    $1.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock