Lynn Electronics 25PP25L3-180/90 Copper Patch Cables, 25 ft., RJ-21 Male to Female, Cat 3 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 25 ft., RJ-21 Male to Female, Cat 3 - 25PP25L3-180/90
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., RJ-21 Male to Female, Cat 3

    Manufacturer: Lynn Electronics
    Manufacturer #: 25PP25L3-180/90
    SKU: 25439233
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Shielding:Non Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # 25PP25L3-180/90
    • Shielding Non Shielded
    • Connector Type RJ-21 Male to Female
    • UNSPSC 43223303
    • Length 25 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 3, Plug-In Mount, Crimp, 25 ft, Non Shielded, RJ-21 Male to Female