Lynn Electronics 25PC25L3 Copper Patch Cables, 25 ft., Grey, RJ-21 Male to Female, Cat 3 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 25 ft., Grey, RJ-21 Male to Female, Cat 3 - 25PC25L3
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Grey, RJ-21 Male to Female, Cat 3

    Manufacturer: Lynn Electronics
    Manufacturer #: 25PC25L3
    SKU: 95078789
    $44.63
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Shielding:Non Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # 25PC25L3
    • Color Grey
    • Shielding Non Shielded
    • Connector Type RJ-45 to RJ-45
    • UNSPSC 43223303
    • Length 25 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 3, Plug-In Mount, Crimp, 25 ft, Grey, Non Shielded, RJ-21 Male to Female