Wiremold (Legrand) 25DTC-E10 25DTC Series Blank Tele-Power® Poles, 25 Ft. | Graybar Store
     
Wiremold (Legrand) - 25DTC Series Blank Tele-Power® Poles, 25 Ft. - 25DTC-E10
+ / - Hover over image to Zoom
Other Views

    25DTC Series Blank Tele-Power® Poles, 25 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTC-E10
    SKU: 25280674
    $231.87
    Checking Pricing
    Items sold in feet or each.
         
    Pole Height:10 ft. 4 in.
    Color / Finish:Ivory
    Outlet Type:No Outlets
    Brand or Series:Tele-Power
    Length:10 ft. 4 in.
    Dimensions:2-1/4 in. x 2-5/16 in. x 124 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTC-E10
    • Dimensions 2-1/4 in. x 2-5/16 in. x 124 in.
    • UNSPSC 39131713
    • Brand or Series Tele-Power
    • Color / Finish Ivory
    • Length 10 ft. 4 in.
    • Outlet Type No Outlets
    • Pole Height 10 ft. 4 in.
    • SKU Spec Sheet
      25DTC-E10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    25FT, Ivory blank steel pole extender.
    Handling standard length poles on a job site can be a challenge. Now with the new Tele-Power Pole Extenders, you can snap together 5ft sections to create a complete pole or extend the length of an existing pole.