Wiremold (Legrand) 25DTC-E5-DG Tele-Power Poles, Designer Grey | Graybar Store
     
Wiremold (Legrand) - Tele-Power Poles, Designer Grey - 25DTC-E5-DG
+ / - Hover over image to Zoom
Other Views

    Tele-Power Poles, Designer Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTC-E5-DG
    SKU: 25667767
    $135.49
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Designer Grey
    Size:5' high
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTC-E5-DG
    • Size 5' high
    • Application Commercial Office, Retail
    • UNSPSC 39121307
    • Color / Finish Designer Grey
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two-compartment extender mounts onto existing 25DTP or 25DTC Series pole. Nominal material thickness .040in. (1.0mm). Furnished unwired without outlets
    Bring power, data, and A/V services into open spaces