Wiremold (Legrand) 25DTC-415-DG Tele-Power Poles, Steel | Graybar Store
     
Wiremold (Legrand) - Tele-Power Poles, Steel - 25DTC-415-DG
+ / - Hover over image to Zoom
Other Views

    Tele-Power Poles, Steel

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTC-415-DG
    SKU: 25667766
    $269.50
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Painted/Steel
    Size:15'5 in. Len
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTC-415-DG
    • Size 15'5 in. Len
    • Application Commercial, Office
    • UNSPSC 39131713
    Product Overview:
    Two sections of a two-compartment pole (5' 4in. (1.626m) base and 5' (1.52m) extender) assembles to form a 15' 4in. (3.148m) pole. Nominal material thickness .040in. (1.0mm). Ivory or Grey boot base.
    Bring power, data, and A/V services into open space environments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options.