Wiremold (Legrand) 25DTC-412-DG Power Pole, Steel, 2-1/4 in x 2-5/16 in x 12 ft 5 in, 25DTC, Tele-Power, 12 ft 5 in, 2-1/4 in L | Graybar Store
     
Wiremold (Legrand) - Power Pole, Steel, 2-1/4 in x 2-5/16 in x 12 ft 5 in, 25DTC, Tele-Power, 12 ft 5 in, 2-1/4 in L - 25DTC-412-DG
+ / - Hover over image to Zoom
Other Views

    Power Pole, Steel, 2-1/4 in x 2-5/16 in x 12 ft 5 in, 25DTC, Tele-Power, 12 ft 5 in, 2-1/4 in L

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTC-412-DG
    SKU: 25873207
    $245.41
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:2-1/4 in.
    Dimensions:2-1/4 in. x 2-5/16 in. x 149 in.
    Brand or Series:25DTC Series
    Pole Height:12 ft. 5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTC-412-DG
    • Dimensions 2-1/4 in. x 2-5/16 in. x 149 in.
    • Application Commercial Open Office Landscape, Lab, Manufacturing Plant, School, Store
    • UNSPSC 39131713
    • Brand or Series 25DTC Series
    • Length 2-1/4 in.
    • Pole Height 12 ft. 5 in.
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    25DTC Series Blank Steel Poles
    Wide selection of materials, finishes, wire fill capacities, heights, and devices. Application versatility in commercial open office landscapes, schools, labs, stores, and manufacturing plants;Communication twistouts. Allows flexibility and easy access to update wiring;Relocatable. Ready for service in 30 minutes or less;Dual-channel. Accommodates electrical power circuits plus receptacles and low voltage cabling;Furnished with feed fittings, ceiling trim plates, T-bar mounting hardware, and carpet/floor grippers. Includes all components for a complete and stationary installation;Dedicated custom capabilities. Modify receptacles, change enamel and powder coat paint finishes, alter pole heights, add fixture whips, and more. Consult your local Wiremold representative;Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use;Connectivity pole. Pole comes complete with Category 5e connections;Low voltage cabling entrance fitting. 2 [51mm] radius control. For use with 25DT and AMDT Series. UL Listed for use in plenum areas;Jumbo poles. Our largest capacity series to accommodate tomorrow’s wire and cable requirements