Lynn Electronics 25CX50PL3-PLEN Copper Patch Cables, 50 ft. | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 50 ft. - 25CX50PL3-PLEN
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 50 ft.

    Manufacturer: Lynn Electronics
    Manufacturer #: 25CX50PL3-PLEN
    SKU: 25474784
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # 25CX50PL3-PLEN
    • UNSPSC 43223303
    • Length 50 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cable, Plenum, 50 ft