Milwaukee Tool 2597-22 M12 FUEL™ Hammer Drill/Impact Kit | Graybar Store
     
Milwaukee Tool - M12 FUEL™ Hammer Drill/Impact Kit - 2597-22
+ / - Hover over image to Zoom
Other Views

    M12 FUEL™ Hammer Drill/Impact Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2597-22
    SKU: 25723370
    $327.99
    Checking Pricing
         
    Chuck Size:1/2 and 1/4 in.
    Kit Includes:Hammer Drill/Driver, Impact Driver, (2) Batteries, Charger, Carrying Case
    No. of Pieces:6
    Product Includes:Hammer Drill/Driver, Impact Driver, (2) Batteries, Charger, Carrying Case
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2597-22
    • Type FUEL™ 2-Tool Combo Kit
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Chuck Size 1/2 and 1/4 in.
    • Kit Includes Hammer Drill/Driver, Impact Driver, (2) Batteries, Charger, Carrying Case
    • No. of Pieces 6
    • Product Includes Hammer Drill/Driver, Impact Driver, (2) Batteries, Charger, Carrying Case
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12 FUEL™ Hammer Drill/Impact Kit
    M12 FUEL™ takes 12 Volt technology to the next level of performance. Milwaukee® M12 FUEL™ features a POWERSTATE™ brushless motor, REDLINK Plus™ electronic intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, more run time and more power. The POWERSTATE™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance. The M12™ REDLITHIUM™ XC 4.0 battery provides up to 4X more runtime than standard lithium-ion batteries. REDLINK Plus™ intelligence hardware and software is the world's most advanced system of cordless power tool electronics that will maximize performance and protect your investment.