GE Lighting 194-12 25965 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 25965 MINIATURE - HIGH VOLUME - 194-12
+ / - Hover over image to Zoom
Other Views

    25965 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 194-12
    SKU: 88112722
    $1.99
    Checking Pricing
         
    Rated Life (Hour):2500
    Wattage:4
    Lamp Base:Wedge (W2.1x9.5d) Base
    Alternate Manufacturer Part No.:25965
    Voltage Rating:14V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 194-12
    • UNSPSC 39101622
    • Alternate Manufacturer Part No. 25965
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Lamp Base Wedge (W2.1x9.5d) Base
    • Rated Life (Hour) 2500
    • Wattage 4
    • Voltage Rating 14V
    • SKU Spec Sheet
      194-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    GE T3.25 (T3 1/4) - Automotive