Milwaukee Tool 2592-20 Wireless Jobsite Speaker | Graybar Store
     
Milwaukee Tool - Wireless Jobsite Speaker - 2592-20
+ / - Hover over image to Zoom
Other Views

    Wireless Jobsite Speaker

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2592-20
    SKU: 25691370
    $98.18
    Checking Pricing
         
    Frequency Rating:Bluetooth
    Kit Includes:Speaker
    No. of Pieces:1 Pc.
    Power Source:Battery Pack
    Tool Application:Sound Transmission
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2592-20
    • Type Wireless Speaker
    • UNSPSC 52161512
    • Brand Milwaukee®
    • Kit Includes Speaker
    • No. of Pieces 1 Pc.
    • Power Source Battery Pack
    • Tool Application Sound Transmission
    • Volts 12V
    • Frequency Rating Bluetooth
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ Wireless Jobsite Speaker
    Louder. tougher. Smaller. Big speaker sound with the durability you expect from Milwaukee, the M12 wireless jobsite speaker uses Bluetooth® to pair with portable electronic devices and stream music from up to 30 ft away. Amplified by a premium speaker with integrated bass port for loud, clear sound at all volumes, the rugged construction is tested to withstand drops, water and debris. A 2.1 amp USB charger for phones, media players and tablets plus an integrated hanging loop maximize versatility. Powered by all M12 REDLITHIUM batteries, the wireless jobsite speaker changes the game in tough, portable sound.