Bridgeport Fittings 259-USI American-Made Compression Connector, Malleable Iron, Insulated 105° C, EMT Conduit, 4 in. | Graybar Store
     
Bridgeport Fittings - American-Made Compression Connector, Malleable Iron, Insulated 105° C, EMT Conduit, 4 in. - 259-USI
+ / - Hover over image to Zoom
Other Views

    American-Made Compression Connector, Malleable Iron, Insulated 105° C, EMT Conduit, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 259-USI
    SKU: 25234665
    $339.92
    Checking Pricing
         
    Additional Features:Concrete Tight
    Standard:UL
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 259-USI
    • Size 4 in.
    • Application Used to secure steel EMT to box or enclosure. Concrete tight. Insulated Throat -105°C
    • Type Connector
    • UNSPSC 39121434
    • Additional Features Concrete Tight
    • Connection Type Compression
    • Finish Zinc Electro Plated Finish
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL
    • SKU Spec Sheet
      259-USI Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Connector, Compression, Made in the USA, 105 Degree C Insulated Throat, Size 4 Inch.