Thomas and Betts 259-I T&B® Squeeze Connector, Malleable Iron, Straight, AC/Flex Conduit, Insulated, 2 in. | Graybar Store
     
Thomas and Betts - T&B® Squeeze Connector, Malleable Iron, Straight, AC/Flex Conduit, Insulated, 2 in. - 259-I
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Malleable Iron, Straight, AC/Flex Conduit, Insulated, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 259-I
    SKU: 25233199
    $27.88
    Checking Pricing
         
    Additional Features:T&B Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit
    Cable Range (Inches):2.313 to 2.500 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 259-I
    • Color Metallic
    • Size 2 in.
    • Application For Use with Armored Cable and Flexible Metal Conduit
    • Type Armored Cable/Flexible Metal Conduit Fittings
    • UNSPSC 39121419
    • Additional Features T&B Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit
    • Bend (Degree) 0
    • Cable Range (Inches) 2.313 to 2.500 in.
    • Finish Zinc Plated
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With AC Cable and Flexible Metallic Conduit
    • Standard UL E23018, CSA 2884
    • SKU Spec Sheet
      259-I Specification Sheet
      259-I Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Squeeze Connector, Straight, Trade Size 2 Inch, Knockout Size 2 Inch, Cable Range 2.313 to 2.500 Inch, Insulated, Throat, Malleable Iron