Thomas and Betts 2586 T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord Cable, 2-1/2 in., 2.156 to 2.36 in. | Graybar Store
     
Thomas and Betts - T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord Cable, 2-1/2 in., 2.156 to 2.36 in. - 2586
+ / - Hover over image to Zoom
Other Views

    T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord Cable, 2-1/2 in., 2.156 to 2.36 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2586
    SKU: 88263871
    $96.38
    Checking Pricing
         
    Additional Features:Meets Coast Guard CG293
    Cable Range (Inches):2.156 to 2.36 in.
    Color:Metallic
    Material:Malleable Iron
    Standard:UL E13938, CSA
    Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2586
    • Color Metallic
    • Size 2-1/2 in.
    • Application Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
    • Type Strain Relief Cord Connectors-Straight
    • UNSPSC 39121431
    • Additional Features Meets Coast Guard CG293
    • Bend (Degree) 0
    • Cable Range (Inches) 2.156 to 2.36 in.
    • Temperature Rating 105°C
    • Material Malleable Iron
    • Standard UL E13938, CSA
    • SKU Spec Sheet
      2586 Specification Sheet
      2586 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Cord connector connects 2.156 to 2.36 inch cable to 2-1/2 inch conduit hub. Straight cord connector is liquidtight and has strain relief. Cord connector is malleable iron.