Crouse Hinds (Eaton) 2584B-125 ProConnect Watertight Straight Blade ANSI NEMA Type Receptacle, 2-Receptacle, Brass | Graybar Store
     
Crouse Hinds (Eaton) - ProConnect Watertight Straight Blade ANSI NEMA Type Receptacle, 2-Receptacle, Brass - 2584B-125
+ / - Hover over image to Zoom
Other Views

    ProConnect Watertight Straight Blade ANSI NEMA Type Receptacle, 2-Receptacle, Brass

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 2584B-125
    SKU: 25108623
    $865.04
    Checking Pricing
         
    Amperage:15/20A
    Color:Natural
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 2584B-125
    • Color Natural
    • Amperage 15/20A
    • UNSPSC 39121406
    Product Overview:
    ProConnect 25B/mw Watertight Straight Blade ANSI NEMA Type Receptacle, 2-Receptacle, Brass
    Standard: ABS; Conforms to IP66