Thomas and Betts 258-I T&B® Squeeze Connector, Malleable Iron, Straight, AC/Flex Conduit, Insulated, 1-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Squeeze Connector, Malleable Iron, Straight, AC/Flex Conduit, Insulated, 1-1/2 in. - 258-I
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Malleable Iron, Straight, AC/Flex Conduit, Insulated, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 258-I
    SKU: 25233198
    $21.76
    Checking Pricing
         
    Additional Features:T&B Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit
    Cable Range (Inches):1.688 to 1.875 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 258-I
    • Color Metallic
    • Application For Use with Armored Cable and Flexible Metal Conduit
    • Type Armored Cable/Flexible Metal Conduit Fittings
    • UNSPSC 39121419
    • Additional Features T&B Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit
    • Bend (Degree) 0
    • Cable Range (Inches) 1.688 to 1.875 in.
    • Finish Zinc Plated
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With AC Cable and Flexible Metallic Conduit
    • Trade Size (Inches) 1-1/2 in.
    • Standard UL E23018, CSA 2884
    • SKU Spec Sheet
      258-I Specification Sheet
      258-I Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Squeeze Connector, Straight, Trade Size 1-1/2 Inch, Knockout Size 1-1/2 Inch, Cable Range 1.688 to 1.875 Inch, Insulated Throat, Malleable Iron