Bridgeport Fittings 257-I Compression Connector, Steel, Insulated 105°C, EMT Conduit, 3 in. | Graybar Store
     
Bridgeport Fittings - Compression Connector, Steel, Insulated 105°C, EMT Conduit, 3 in. - 257-I
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Steel, Insulated 105°C, EMT Conduit, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 257-I
    SKU: 99534666
    $67.56
    Checking Pricing
         
    Size:3 in.
    Additional Features:Concrete-tight
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 257-I
    • Size 3 in.
    • UNSPSC 39131707
    • Additional Features Concrete-tight
    • Materials Steel
    Product Overview:
    Connector, Compression, Steel, Insulated Throat, Size 3 Inch