Thomas and Betts 2562 T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord and Cable, 1-1/2 in., 0.812 to 1 in. | Graybar Store
     
Thomas and Betts - T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord and Cable, 1-1/2 in., 0.812 to 1 in. - 2562
+ / - Hover over image to Zoom
Other Views

    T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord and Cable, 1-1/2 in., 0.812 to 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2562
    SKU: 88263858
    $41.56
    Checking Pricing
         
    Additional Features:88263858
    Color:Metallic
    Standard:UL E13938, CSA
    Size:0.812 to 1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2562
    • Color Metallic
    • Size 0.812 to 1 in.
    • Application Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
    • Type Strain Relief Cord Connectors-Straight
    • UNSPSC 39121431
    • Additional Features 88263858
    • Bend (Degree) 0
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Standard UL E13938, CSA
    • SKU Spec Sheet
      2562 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Cord connector connects 0.812 to 1 inch cable to 1-1/2 inch conduit hub. Straight cord connector is liquidtight and has strain relief. Cord connector is malleable iron.
    T&B® Liquid Tight Connector
    • Malleable Iron
    • Neoprene Bushings
    • Steel Gland
    • Tapered Hub Threads
    • For Most General Control and Power Cable Applications
    • Used with S, SO, SV, ST, STD, SJ, SJO, SJT, SJTO and SVD Cable and Cord
    • Pass a Cord or Cable into an Enclosure through a Bulkhead or Into Rigid Conduit
    • Forms a Mechanical Grip and Water- and Oil-Resistant Seal
    • Forms a Non-Slip Connection or Termination
    • Provide Grounding Continuity of Cable Armor
    • Extended Range with Superior Strain Relief
    • Reduced Overall Size to Fit Into Tighter Spaces
    • Gland Nut Designed to Restrict Cable Bending
    • Rated for Ordinary Locations and Wet or Dry Locations
    • UL Listed E13938
    • CSA Certified 589 and 4484
    • Complies with JIC Standards
    • Temperature Rated at 105°C
    • Suitable for Hazardous Locations where General Purpose Equipment is Specifically Permitted per NEC Section 501-4(b)