Bridgeport Fittings 256-I Compression Connector, Steel, Insulated 105°C, EMT Conduit, 2-1/2 in. | Graybar Store
     
Bridgeport Fittings - Compression Connector, Steel, Insulated 105°C, EMT Conduit, 2-1/2 in. - 256-I
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Steel, Insulated 105°C, EMT Conduit, 2-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 256-I
    SKU: 99534665
    $54.05
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Additional Features:Concrete-tight
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 256-I
    • UNSPSC 39121434
    • Additional Features Concrete-tight
    • Materials Steel
    • Throat Type Insulated
    Product Overview:
    Connector, Compression, Steel, Insulated Throat, Size 2-1/2 Inch