Bridgeport Fittings 256-DCI2 Compression Connector, Zinc Die Cast, Insulated 105°C, Rigid/IMC/EMT Conduit, 2-1/2 in. | Graybar Store
     
Bridgeport Fittings - Compression Connector, Zinc Die Cast, Insulated 105°C, Rigid/IMC/EMT Conduit, 2-1/2 in. - 256-DCI2
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Zinc Die Cast, Insulated 105°C, Rigid/IMC/EMT Conduit, 2-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 256-DCI2
    SKU: 90042957
    $21.61
    Checking Pricing
         
    Additional Features:Concrete-Tight
    Standard:cULus
    Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 256-DCI2
    • Size 2-1/2 in.
    • Application Used to join steel EMT to box or enclosure. Concrete-tight. suitable for use with Steel EMT. Insulator rated 105°C.
    • Type Connector
    • UNSPSC 39131707
    • Additional Features Concrete-Tight
    • Connection Type Compression
    • Finish BAll Burnished and Mirror Smooth Finish
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard cULus
    • SKU Spec Sheet
      256-DCI2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 2 1/2 Inch