Fluke Networks 25501004 Telephone Test Set, TS25D | Graybar Store
Fluke Networks - Telephone Test Set, TS25D - 25501004
+ / - Hover over image to Zoom
Other Views

    Telephone Test Set, TS25D

    Manufacturer: Fluke Networks
    Manufacturer #: 25501004
    SKU: 25054956
    $333.35
    Checking Pricing
         
    Tool Application:Telephone Line testing
    Power Source:9V Alakaline Battery
    Kit Includes:TS25D test set with 346A plug
    Display Type:LCD Display
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 25501004
    • Type Test Set
    • UNSPSC 41113600
    • Display Type LCD Display
    • Kit Includes TS25D test set with 346A plug
    • Power Source 9V Alakaline Battery
    • Tool Application Telephone Line testing
    • For Use With POTS
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    25501004, TS25D test set with 346A plug
    The TS25D features data lockout and lockout override, and a large LCD. Primary Features Include:
    • Caller-ID and Call Waiting Caller-ID
    • Amplified speakers for hands-free monitoring
    • Data lockout and data lockout override
    • Tone generator for wire identification
    • Talk battery to power voice conversation on dry (non-powered) lines
    • Easy to read oversized liquid crystal display