Bridgeport Fittings 255-I Compression Connector, Steel, Insulated 105°C, EMT Conduit, 2 in. | Graybar Store
     
Bridgeport Fittings - Compression Connector, Steel, Insulated 105°C, EMT Conduit, 2 in. - 255-I
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Steel, Insulated 105°C, EMT Conduit, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 255-I
    SKU: 88031598
    $11.38
    Checking Pricing
         
    Size:2 in.
    Additional Features:Concrete-tight
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 255-I
    • Size 2 in.
    • UNSPSC 39121434
    • Additional Features Concrete-tight
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard cULus
    • SKU Spec Sheet
      255-I Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Connector, Compression, Steel, Insulated Throat, Size 2 Inch