Cetis 25412 Single-Line Telephone, Black, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Vertical | Graybar Store
     
Cetis - Single-Line Telephone, Black, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Vertical - 25412
+ / - Hover over image to Zoom
Other Views

    Single-Line Telephone, Black, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Vertical

    Manufacturer: Cetis
    Manufacturer #: 25412
    SKU: 25236812
    $32.93
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Single-Gong Bell Ringer
    Color:Black
    Cord:10 (Handset Coil) ft, 5 (RJ11 Line) in
    Dial:Dial Pad
    Housing Color:Black
    Mounting Position:Vertical
    Phone Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # 25412
    • Color Black
    • Cord 10 (Handset Coil) ft, 5 (RJ11 Line) in
    • Dial Dial Pad
    • Housing Color Black
    • Phone Color Black
    • Type Single-Line Telephone
    • UNSPSC 43222800
    • Additional Features Single-Gong Bell Ringer
    • Mounting Position Vertical
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single-Line Telephone, Single-Gong Bell Ringer, Black, 10 (Handset Coil) ft, 5 (RJ11 Line) in, Dial Pad, Vertical