Thomas and Betts 2541 T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord Cable, 1 in., 0.250 to 0.375 in. | Graybar Store
Message Dialog
Display Update Message
17154
88263844
[
{
"catentry_id" : "378457",
"Attributes" : {
"Additional Features_Meets Coast Guard CG293":"27"
,
"Cable Range (Inches)_0.250 to 0.375 Inch":"28"
,
"Color_Metallic":"29"
,
"Material_Zinc Die Cast":"30"
,
"Standard_UL E13938, CSA":"31"
,
"Trade Size (Inches)_1 in.":"32"
},
"DescriptiveAttributes" : {
"Application_Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).":"1"
,
"Type_Strain Relief Cord Connectors-Straight":"2"
,
"SAP Transportation Group_0001":"3"
,
"SAP Dealer Code Material Group 5_0":"4"
,
"SAP UNSPSC_39121700":"5"
,
"Bend (Degree)_0":"6"
,
"Temperature Rating_105 Degrees C":"7"
,
"SAP Delivery Unit_1":"8"
,
"Commerce SAP Alternate UOM Qty_1":"9"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/2541-thomas-betts-88263844-spec-sheet-sku-spec-sheet/62be08b64d6349feab8f085faaa4ab36-544158.pdf":"10"
,
"SAP Material Type_ZSTD":"11"
,
"SAP POA_01":"12"
,
"SAP GTIN_786210025414":"13"
,
"SAP ECCN_EAR99":"14"
,
"SAP Country of Origin_CA - Canada":"15"
,
"SAP Country Name_Canada":"16"
,
"SAP Country Code_CA":"17"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"18"
,
"CFP_NO":"19"
,
"SAP Price Unit B_100":"20"
,
"SAP Price Unit A_100":"21"
,
"SAP Price Column L_2922.14":"22"
,
"SAP Price Column B_1826.34":"23"
,
"SAP Price Column A_2282.93":"24"
,
"SAP Unit_EA":"25"
,
"SAP Price Unit L_100":"26"
},
}
]
T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord Cable, 1 in., 0.250 to 0.375 in.
Manufacturer:
Thomas and Betts
Manufacturer #:
2541
SKU:
88263844
Checking Pricing
Additional Features:Meets Coast Guard CG293
Cable Range (Inches):0.250 to 0.375 Inch
Color:Metallic
Material:Zinc Die Cast
Standard:UL E13938, CSA
Trade Size (Inches):1 in.
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Thomas and Betts
Manufacturer #
2541
Color
Metallic
Application
Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
Type
Strain Relief Cord Connectors-Straight
UNSPSC
39121700
Additional Features
Meets Coast Guard CG293
Bend (Degree)
0
Cable Range (Inches)
0.250 to 0.375 Inch
Temperature Rating
105 Degrees C
Material
Zinc Die Cast
Trade Size (Inches)
1 in.
Standard
UL E13938, CSA
SKU Spec Sheet
2541 Specification Sheet
2541 Spec Sheet
ECCN
EAR99
Country of Origin
CA - Canada
Product Overview:
Cord connector connects 0.250 to 0.375 inch cable to 1 inch conduit hub. Straight cord connector is liquidtight and has strain relief. Cord connector is malleable iron.