Streamlight 25323 Handheld Flashlight, Polymer, C4 LED Lamp, 350 Lumens | Graybar Store
     
Streamlight - Handheld Flashlight, Polymer, C4 LED Lamp, 350 Lumens - 25323
+ / - Hover over image to Zoom
Other Views

    Handheld Flashlight, Polymer, C4 LED Lamp, 350 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 25323
    SKU: 25690498
    $137.69
    Checking Pricing
         
    Lumen Output:350
    Power Source:(1) NiMH
    CBCP:60,000
    Max. Run Time:2
    Product Includes:AC/DC, 2 sleeves
    Additional Features:Beam Distance (Meters) 322, Light Distribution High,Med,Low,Strobe
    Length:13.2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 25323
    • Type Handheld
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 322, Light Distribution High,Med,Low,Strobe
    • Lamp Type C4 LED
    • Length 13.2 in. L
    • Lumen Output 350
    • Materials Polymer
    • Power Source (1) NiMH
    • Product Includes AC/DC, 2 sleeves
    • CBCP 60,000
    • ECCN EAR99
    • Country of Origin US - USA
    • Max. Run Time 2
    Product Overview:
    SL-20LP
    SL-20LP - IEC Type A (120V) AC/DC Smart Charge - 2 Sleeves - Yellow (NiMH)