Thomas and Betts 2531-2 Multi-Hole Cord Connector with 2 Holes, Steel, 3/4 in., 0.250 to 0.270 in. | Graybar Store
     
Thomas and Betts - Multi-Hole Cord Connector with 2 Holes, Steel, 3/4 in., 0.250 to 0.270 in. - 2531-2
+ / - Hover over image to Zoom
Other Views

    Multi-Hole Cord Connector with 2 Holes, Steel, 3/4 in., 0.250 to 0.270 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2531-2
    SKU: 97251545
    $20.74
    Checking Pricing
         
    Cable Range (Inches):0.250 to 0.270 Inch
    Color:Metallic
    Material:Steel
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2531-2
    • Color Metallic
    • Size 3/4 in.
    • Application Ideal for Environments Where there is a Need to Run Multiple Cables Into an Enclosure and Space At The Enclosure is Limited.
    • Type Multi-Hole Cord Connectors
    • UNSPSC 39121431
    Product Overview:
    Multi-Hole Cord Connector with 2 Holes, Hub Size 3/4 Inch, Cord Diameter 0.250 to 0.270 Inch, Steel