Thomas and Betts 253-I-TB T&B® Squeeze Connector, Steel, Straight, AC/Flex Conduit, Insulated, 3/8 in. | Graybar Store
     
Thomas and Betts - T&B® Squeeze Connector, Steel, Straight, AC/Flex Conduit, Insulated, 3/8 in. - 253-I-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Steel, Straight, AC/Flex Conduit, Insulated, 3/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 253-I-TB
    SKU: 25233193
    $2.54
    Checking Pricing
         
    Additional Features:T&B Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit
    Cable Range (Inches):0.485 to 0.66 in.
    Color:MetAllic
    Standard:UL E23018, CSA 2884, cULus
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 253-I-TB
    • Color MetAllic
    • Size 3/8 in.
    • Application For Use with Armored Cable and Flexible Metal Conduit
    • Type Armored Cable/Flexible Metal Conduit Fittings
    • UNSPSC 39121419
    • Additional Features T&B Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit
    • Bend (Degree) 0
    • Cable Range (Inches) 0.485 to 0.66 in.
    • Finish Zinc Plated Finish
    • Materials Steel
    • Throat Type Insulated
    • For Use With AC Cable and Flexible MetAllic Conduit
    • Standard UL E23018, CSA 2884, cULus
    • SKU Spec Sheet
      253-I-TB Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Squeeze Connector, Straight, Trade Size 3/8 Inch, Knockout Size 1/2 Inch, Cable Range 0.485 to 0.660 Inch, Insulated Throat, Steel