L. H. Dottie 2520 Safety Plate/Nail Plate, 20 ga. Steel, 5 L x 1-3/4 in. W (Box of 100) | Graybar Store
     
L. H. Dottie - Safety Plate/Nail Plate, 20 ga. Steel, 5 L x 1-3/4 in. W (Box of 100) - 2520
+ / - Hover over image to Zoom
Other Views

    Safety Plate/Nail Plate, 20 ga. Steel, 5 L x 1-3/4 in. W (Box of 100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 2520
    SKU: 25389120
    $45.23
    Checking Pricing
         
    Length:5 in.
    Width (Inches):1-3/4 in.
    Packaging:100
    Thickness (Inches):20 ga.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2520
    • UNSPSC 39131606
    • Length 5 in.
    • Materials Steel
    • Thickness (Inches) 20 ga.
    • Width (Inches) 1-3/4 in.
    • Packaging 100
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Safety Plate/Nail Plate, 20 ga. Steel, 5 L x 1-3/4 in. W, Box of 100
    Steel safety plates are affixed to the face of 2x4 members to protect utility pipes and to prevent nails from penetrating into hidden live wires (NMC cable) which may be running through notches or through the drilled holes in the stud.