Milwaukee Tool 2520-21XC M12 FUEL™ HACKZALL® Recip Saw Kit | Graybar Store
     
Milwaukee Tool - M12 FUEL™ HACKZALL® Recip Saw Kit - 2520-21XC
+ / - Hover over image to Zoom
Other Views

    M12 FUEL™ HACKZALL® Recip Saw Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2520-21XC
    SKU: 25695618
    $243.24
    Checking Pricing
         
    Additional Features:CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
    Blade Length (Inches):44-7/8 In.
    Blade Type:Band Saw
    Capacity:5" X 5"
    Kit Includes:Band Saw, (2) Batteries, Charger, Blade, Carrying Case
    No. of Pieces:6 Pc.
    Power Source:Battery Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2520-21XC
    • Type Band Saw
    • UNSPSC 27111559
    • Additional Features CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
    • Blade Length (Inches) 44-7/8 In.
    • Blade Type Band Saw
    • Brand Milwaukee®
    • Capacity 5" X 5"
    • Kit Includes Band Saw, (2) Batteries, Charger, Blade, Carrying Case
    • No. of Pieces 6 Pc.
    • Power Source Battery Pack
    • Volts 18V
    • For Use With Band Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12 Fuel™ Hackzall® Reciprocating Saw Kit
    The M12 fuel™ hackzall® is the fastest cutting and most powerful saw in its class, delivering over 4X more run-time, up to 70% faster cutting, and up to 6X longer tool life than competitive saws.