Marley Electric and Heating 25126W 2500 Series Baseboard Heater, Standard Density, Navajo White Finish, 120V, 2.6 ft. | Graybar Store
     
Marley Electric and Heating - 2500 Series Baseboard Heater, Standard Density, Navajo White Finish, 120V, 2.6 ft. - 25126W
+ / - Hover over image to Zoom
Other Views

    2500 Series Baseboard Heater, Standard Density, Navajo White Finish, 120V, 2.6 ft.

    Manufacturer: Marley Electric and Heating
    Manufacturer #: 25126W
    SKU: 99845259
    $67.76
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # 25126W
    • UNSPSC 40101800
    • Finish Navajo White Finish
    • Series 2500
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MARLEY; Baseboard Heater; BERKO, QMARK; Electric; Mounting: Flush Floor; Model: 2500 Series; Voltage Rating: 120 V; Fin Material: Aluminum Alloy; Color: Navajo White; Standard Density: 250 WTT/FT; Wattage Rating: 500 WTT; Finish: Enamel; Heating Element:
    MARLEY; Baseboard Heater; BERKO, QMARK; Electric; Mounting: Flush Floor; Model: 2500 Series; Voltage Rating: 120 V; Fin Material: Aluminum Alloy; Color: Navajo White; Standard Density: 250 WTT/FT; Wattage Rating: 500 WTT; Finish: Enamel; Heating Element: