Square D (Schneider Electric) 2510KW2CH MANUAL STARTER 600VAC | Graybar Store
     
Square D (Schneider Electric) - MANUAL STARTER 600VAC - 2510KW2CH
+ / - Hover over image to Zoom
Other Views

    MANUAL STARTER 600VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KW2CH
    SKU: 90083751
    $890.29
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:30A
    HP Rating:2 at 115V, 7.5 at 230V, 10 at 460/575V
    NEMA Enclosure Rating:NEMA 4
    Phase:3-PHASE
    Poles:3-Pole
    Voltage Rating:600VAC/230VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KW2CH
    • UNSPSC 39121521
    • Amperage Rating 30A
    • HP Rating 2 at 115V, 7.5 at 230V, 10 at 460/575V
    • NEMA Enclosure Rating NEMA 4
    Product Overview:
    MANUAL SWITCH 600VAC K+OPTIONS,0.75 NPT (top and bottom) Screw Clamp,2HP@115VAC - 7.5HP@230VAC - 10HP@460/575VAC,3-Phase,30A,3P,600VAC/230VDC,K,NEMA 4,Non-Reversing Manual Switch