Square D (Schneider Electric) 2510KW1H MANUAL SWITCH 600VAC K +OPTIONS | Graybar Store
     
Square D (Schneider Electric) - MANUAL SWITCH 600VAC K +OPTIONS - 2510KW1H
+ / - Hover over image to Zoom
Other Views

    MANUAL SWITCH 600VAC K +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KW1H
    SKU: 88243848
    $599.89
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:30A
    HP Rating:2 at 115/230V, 3 at 460/575V
    NEMA Enclosure Rating:NEMA 4
    Phase:1-PHASE
    Poles:2-Pole
    Voltage Rating:600VAC/230VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KW1H
    • UNSPSC 39121521
    • Amperage Rating 30A
    • HP Rating 2 at 115/230V, 3 at 460/575V
    • NEMA Enclosure Rating NEMA 4
    Product Overview:
    MANUAL SWITCH 600VAC K+OPTIONS,0.75 NPT (top and bottom) Screw Clamp,1-Phase,2HP@115/230VAC - 3HP@460/575VAC,2P,30A,600VAC/230VDC,K,NEMA 4,Non-Reversing Manual Switch