Leviton 2510-IG V-0-MAX™ Locking Receptacle, Flush-Mount, 20A, 3-Phase Wye 120/208V, Industrial, Isolated Ground, Orange | Graybar Store
     
Leviton - V-0-MAX™ Locking Receptacle, Flush-Mount, 20A, 3-Phase Wye 120/208V, Industrial, Isolated Ground, Orange - 2510-IG
+ / - Hover over image to Zoom
Other Views

    V-0-MAX™ Locking Receptacle, Flush-Mount, 20A, 3-Phase Wye 120/208V, Industrial, Isolated Ground, Orange

    Manufacturer: Leviton
    Manufacturer #: 2510-IG
    SKU: 92116830
    $73.17
    Checking Pricing
         
    Color:Orange
    NEMA Rating:NEMA L21-20R
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2510-IG
    • Color Orange
    • UNSPSC 39121406
    • Grade Commercial Grade
    • Materials PBT
    • NEMA Rating NEMA L21-20R
    • Series V-0-Max
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    V-0-MAX™ Locking Receptacle, Flush-Mount, 20A, 3-Phase Wye 120/208V, Industrial, Isolated Ground, Orange
    Standard: NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42; UL Fed Spec WC-596; UL Listed 498; Connection: Back Wired, Side Wired