Molex 2507 Locking Connector, NEoTEX Paracril OZO Rubber, Super-Safeway Series, Industrial, 10/15 A, 125/250 V, 3-Port, 3-Wire, Yellow | Graybar Store
     
Molex - Locking Connector, NEoTEX Paracril OZO Rubber, Super-Safeway Series, Industrial, 10/15 A, 125/250 V, 3-Port, 3-Wire, Yellow - 2507
+ / - Hover over image to Zoom
Other Views

    Locking Connector, NEoTEX Paracril OZO Rubber, Super-Safeway Series, Industrial, 10/15 A, 125/250 V, 3-Port, 3-Wire, Yellow

    Manufacturer: Molex
    Manufacturer #: 2507
    SKU: 88281186
    $33.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:10/15A
    Voltage Rating:125/250V
    Number of Poles:3-Pole
    Number of Wires:3-Wire
    Color:Yellow
    Brand or Series:Super-Safeway
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 2507
    • Color Yellow
    • Amperage 10/15A
    • UNSPSC 39121400
    • Brand or Series Super-Safeway
    • Grade Industrial
    • Voltage Rating 125/250V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 3-Pole
    • Number of Wires 3-Wire
    Product Overview:
    NEMA Connector