Molex 2504 Super-Safeway™ Locking Blade Connector, 2P2W, NEMA L1-15, 125V, Yellow | Graybar Store
     
Molex - Super-Safeway™ Locking Blade Connector, 2P2W, NEMA L1-15, 125V, Yellow - 2504
+ / - Hover over image to Zoom
Other Views

    Super-Safeway™ Locking Blade Connector, 2P2W, NEMA L1-15, 125V, Yellow

    Manufacturer: Molex
    Manufacturer #: 2504
    SKU: 88281185
    $34.89
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:125V
    Number of Poles:2-Pole
    Number of Wires:2-Wire
    Color:Yellow
    NEMA Rating:NEMA L1-15
    Amperage:15A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 2504
    • Color Yellow
    • Amperage 15A
    • UNSPSC 39121402
    • NEMA Rating NEMA L1-15
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 2-Wire
    Product Overview:
    Super-Safeway™ Connector with Locking Blade, 2-Pole, 2-Wire, Heavy-Duty Industrial Wiring Devices, Ultimate Solution for Temperature, Chemical and Abrasion Resistance, NEMA L1-15, Yellow