Cetis 25012 Single-Line Telephone, Black, 10 (Handset Coil) ft, 12 (RJ11 Line) ft, Dial Pad, Horizontal | Graybar Store
Message Dialog
Display Update Message
17465
25236775
[
{
"catentry_id" : "685217",
"Attributes" : {
"Quick Order_Y":"7"
,
"Additional Features_Double-Gong Bell Ringer, RJ11 Data Port":"25"
,
"Color_Black":"26"
,
"Cord_10 (Handset Coil) ft, 12 (RJ11 Line) ft":"27"
,
"Dial_Dial Pad":"28"
,
"Housing Color_Black":"29"
,
"Mounting Position_Horizontal Mount":"30"
,
"Phone Color_Black":"31"
},
"DescriptiveAttributes" : {
"Type_Single-Line Telephone":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_43222800":"4"
,
"SAP Delivery Unit_1":"5"
,
"Commerce SAP Alternate UOM Qty_1":"6"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/25012-cetis-25236775-spec-sheet-sku-spec-sheet/f9a01522253f0d8652d1478470e31158-988764.pdf":"8"
,
"SAP Material Type_ZSTD":"9"
,
"SAP POA_02":"10"
,
"SAP GTIN_719854250126":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country of Origin_CN - China":"13"
,
"SAP Country Name_China":"14"
,
"SAP Country Code_CN":"15"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"16"
,
"CFP_NO":"17"
,
"SAP Price Unit B_1":"18"
,
"SAP Price Unit A_1":"19"
,
"SAP Price Column L_35.2":"20"
,
"SAP Price Column B_24.28":"21"
,
"SAP Price Column A_29.83":"22"
,
"SAP Unit_EA":"23"
,
"SAP Price Unit L_1":"24"
},
}
]
Single-Line Telephone, Black, 10 (Handset Coil) ft, 12 (RJ11 Line) ft, Dial Pad, Horizontal
Manufacturer:
Cetis
Manufacturer #:
25012
SKU:
25236775
Checking Pricing
Quick Order:Y
Additional Features:Double-Gong Bell Ringer, RJ11 Data Port
Color:Black
Cord:10 (Handset Coil) ft, 12 (RJ11 Line) ft
Dial:Dial Pad
Housing Color:Black
Mounting Position:Horizontal Mount
Phone Color:Black
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Cetis
-
Manufacturer #
25012
-
Color
Black
-
Cord
10 (Handset Coil) ft, 12 (RJ11 Line) ft
-
Dial
Dial Pad
-
Housing Color
Black
-
Phone Color
Black
-
Type
Single-Line Telephone
-
UNSPSC
43222800
-
Additional Features
Double-Gong Bell Ringer, RJ11 Data Port
-
Mounting Position
Horizontal Mount
-
SKU Spec Sheet
25012 Spec Sheet
-
ECCN
EAR99
-
Country of Origin
CN - China
Product Overview:
Single-Line Telephone, Double-Gong Bell Ringer, RJ11 Data Port, Black, 10 (Handset Coil) ft, 12 (RJ11 Line) ft, Dial Pad