Cortelco 250047VBA20MD Telephone, Red, Desk | Graybar Store
     
Cortelco - Telephone, Red, Desk - 250047VBA20MD
+ / - Hover over image to Zoom
Other Views

    Telephone, Red, Desk

    Manufacturer: Cortelco
    Manufacturer #: 250047VBA20MD
    SKU: 25631476
    $37.15
    Checking Pricing
         
    Quick Order:Y
    Additional Features:ADA Volume Control Compliant, Data Port, Desk with Cords
    Color:Red
    Housing Color:Red
    Mounting Position:Desk Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 250047VBA20MD
    • Color Red
    • Housing Color Red
    • Type Telephone
    • UNSPSC 43191509
    • Additional Features ADA Volume Control Compliant, Data Port, Desk with Cords
    • Mounting Position Desk Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Telephone, ADA Volume Control Compliant, Data Port, Desk with Cords, Red, Desk Mount