Protective Industrial Products 250-AN-10119 Safety Glasses, Anser™, Rimless, Black | Graybar Store
     
Protective Industrial Products - Safety Glasses, Anser™, Rimless, Black - 250-AN-10119
+ / - Hover over image to Zoom
Other Views

    Safety Glasses, Anser™, Rimless, Black

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-AN-10119
    SKU: 25468902
    $9.92
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Brand or Series:Anser™
    Framing Style:Rimless
    Temple Color:Black
    Use With:General Use
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-AN-10119
    • Brand or Series Anser™
    • Framing Style Rimless
    • Use With General Use
    • Temple Color Black
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Anser™ Semi-Rimless Safety Glasses with Black Frame, IR Filter Shade 5.0 Lens and Anti-Scratch Coating
    Lightweight, semi-rimless design provides all day user comfort;Sleek, sporty style with wraparound lens protection;Bayonet temples with flexible rubber tips offer a comfortable, secure fit;Soft rubber nose pads help keep the glasses in place;Supplied with an adjustable neck cord;9 Base curve lens;Meets ANSI Z87.1+