Protective Industrial Products 250-60-0626 FlashFire Sporty Lightweight Safety Glasses, Blue Mirror | Graybar Store
     
Protective Industrial Products - FlashFire Sporty Lightweight Safety Glasses, Blue Mirror - 250-60-0626
+ / - Hover over image to Zoom
Other Views

    FlashFire Sporty Lightweight Safety Glasses, Blue Mirror

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-60-0626
    SKU: 25468678
    $6.37
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-60-0626
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FlashFire Sporty Lightweight Safety Glasses, Temple Style: Silver And Soft Blue Rubber Pads, UV Protection: 99.9 PCT, Silver/Blue Frame, Frame Material: Nylon, Lens Color: Blue Mirror, Frame Design: Full, Lens Coating: Hard, Lens Material: Polycarbonate, Size: One Size, Meets ANSI Z87.1