Allen Tel 25-3-PC-60-GY 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 60 FT | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Allen Tel - 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 60 FT - 25-3-PC-60-GY
+ / - Hover over image to Zoom
Other Views

    25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 60 FT

    Manufacturer: Allen Tel
    Manufacturer #: 25-3-PC-60-GY
    SKU: 25014072
    $87.58
    Checking Pricing
         
    Color:Grey
    Length (Feet):60.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # 25-3-PC-60-GY
    • Color Grey
    • Category Cat 3
    • Length (Feet) 60.0
    Product Overview:
    25-pair telco cable assembly with one 90 degree female connector and one 90 degree male plug - 60 feet.
    • Conductors are 24 AWG bare solid annealed copper wire
    • Polyvinyl chloride is used as insulation over the conductors. It is semi-rigid, heat resistant, and is resistant to abrasion and cold flow
    • Polyvinyl chloride grey jacket with nylon ripcord inserted between core and jacket for ease of jacket removal
    • Fully color coded band marked with individual pairs twisted for ease of identification. The color band on each conductor matches body insulation color of matching conductor. Standard telephone industry color code is incorporated throughout