Allen Tel 25 Pair Cable Assembly-Two Connectors | Graybar Store
     
Allen Tel - 25 Pair Cable Assembly-Two Connectors
+ / - Hover over image to Zoom
Other Views

    25 Pair Cable Assembly-Two Connectors

    Manufacturer: Allen Tel
    Items sold in feet or each.
         

    Made of 24 AWG bare solid annealed copper, the 25-pair amphenol cable assembly with two 90 degree conductors is easy-to-use with color-coded bands.

    • Conductors are 24 AWG bare solid annealed copper wire
    • Polyvinyl chloride is used as insulation over the conductors. It is semi-rigid heat resistant and is resistant to abrasion and cold flow
    • Fully color coded band marked with individual pairs twisted for ease of identification. The color band on each conductor matches body insulation color of matching conductor. Standard telephone industry color code is incorporated throughout
    • Polyvinyl chloride grey jacket with nylon ripcord inserted between core and jacket for ease of jacket removal
    • Manufacturer Allen Tel
    • Category Cat 3
    • UNSPSC 43223303
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Color
    Length
    Price
    25-3-CC-5-GY
    22083897
    Grey
    5 ft.
    $15.85 / EA
    SKU
    22083897
    Color
    Grey
    Length
    5 ft.
    $15.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-10-GY
    22083898
    Grey
    10 ft.
    $22.12 / EA
    SKU
    22083898
    Color
    Grey
    Length
    10 ft.
    $22.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-15-GY
    22083899
    Grey
    15 ft.
    $30.21 / EA
    SKU
    22083899
    Color
    Grey
    Length
    15 ft.
    $30.21 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-20-GY
    22083900
    Grey
    20 ft.
    $33.89 / EA
    SKU
    22083900
    Color
    Grey
    Length
    20 ft.
    $33.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-25-GY
    22083901
    Grey
    25 ft.
    $33.43 / EA
    SKU
    22083901
    Color
    Grey
    Length
    25 ft.
    $33.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-30-GY
    22083902
    Grey
    30 ft.
    $46.47 / EA
    SKU
    22083902
    Color
    Grey
    Length
    30 ft.
    $46.47 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-40-GY
    22083903
    Grey
    40 ft.
    $58.94 / EA
    SKU
    22083903
    Color
    Grey
    Length
    40 ft.
    $58.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-50-GY
    22083904
    Grey
    50 ft.
    $62.55 / EA
    SKU
    22083904
    Color
    Grey
    Length
    50 ft.
    $62.55 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-75-GY
    22083905
    Grey
    75 ft.
    $104.74 / EA
    SKU
    22083905
    Color
    Grey
    Length
    75 ft.
    $104.74 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-100-GY
    22083906
    Grey
    100 ft.
    $136.48 / EA
    SKU
    22083906
    Color
    Grey
    Length
    100 ft.
    $136.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-150-GY
    22083907
    Grey
    150 ft.
    $203.36 / EA
    SKU
    22083907
    Color
    Grey
    Length
    150 ft.
    $203.36 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    25-3-CC-200-GY
    22083908
    Grey
    200 ft.
    $211.39 / EA
    SKU
    22083908
    Color
    Grey
    Length
    200 ft.
    $211.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock