Cooper Lighting (Eaton) 24SR-LD2-39-C-UNV-EL14W-L850-CD1-RH-U Metalux, Troffer, LED, 120 to 277V, 31.9W, 4659 lm Lumen Output, 5000K, 2x4 ft., 3900 lm Lumens,White | Graybar Store
     
Cooper Lighting (Eaton) - Metalux, Troffer, LED, 120 to 277V, 31.9W, 4659 lm Lumen Output, 5000K, 2x4 ft., 3900 lm Lumens,White - 24SR-LD2-39-C-UNV-EL14W-L850-CD1-RH-U
+ / - Hover over image to Zoom
Other Views

    Metalux, Troffer, LED, 120 to 277V, 31.9W, 4659 lm Lumen Output, 5000K, 2x4 ft., 3900 lm Lumens,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24SR-LD2-39-C-UNV-EL14W-L850-CD1-RH-U
    SKU: 25876425
    $472.08
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:31.9W
    Lumen Output:4659 lm
    Color Temperature (Kelvin):5000
    Lumens:3900 Lumens
    Color:White
    Use With:Dlvp Sensor and Driver, Fifth Light DALI driver, LumaWatt Pro Sensor, SVPD Sensor, WaveLinx Sensor
    Additional Options:0-10V Dimming Control, 14-Watt DLVP-Compatible Low Voltage Emergency Battery Pack
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24SR-LD2-39-C-UNV-EL14W-L850-CD1-RH-U
    • Color White
    • Additional Options 0-10V Dimming Control, 14-Watt DLVP-Compatible Low Voltage Emergency Battery Pack
    • Additional Features Suitable for Damp Location
    • Brand Metalux
    • Color Temperature (Kelvin) 5000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 31.9W
    • Lumen Output 4659 lm
    • Lumens 3900 Lumens
    • Voltage 120 to 277 V
    • Use With Dlvp Sensor and Driver, Fifth Light DALI driver, LumaWatt Pro Sensor, SVPD Sensor, WaveLinx Sensor
    • ECCN EAR99
    Product Overview:
    Metalux SkyRidge LED Series 2' X 4' Troffer LED Module
    Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions;Leverages our patented WaveStream Technology with AccuAim™ optics;Advanced optical control with optimal illumination;High performance efficacy up to 146 lumens per watt;Over 60% energy savings when compared to a fluorescent troffers;Four CCT options: 3000K, 3500K, 4000K and 5000 at 85 CRI;Optional integrated sensor provides occupancy sensor and photocell;Standard 0-10V continuous dimming driver;L92 at100,000 hours with 5 yr. warranty