Cooper Lighting (Eaton) 24GR-LD5-64-F1-UNV-L840-CD1-U Eaton, Troffer, LED, 120 to 277V, 4000K, 2x4 ft., 6400 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Troffer, LED, 120 to 277V, 4000K, 2x4 ft., 6400 lm Lumens - 24GR-LD5-64-F1-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    Eaton, Troffer, LED, 120 to 277V, 4000K, 2x4 ft., 6400 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24GR-LD5-64-F1-UNV-L840-CD1-U
    SKU: 25942090
    $158.76
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):4000
    Lumens:6400 lm
    Use With:Insulated Ceilings
    Additional Options:0-10V Dimming Control
    Additional Features:5 Years Warranty
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24GR-LD5-64-F1-UNV-L840-CD1-U
    • Additional Options 0-10V Dimming Control
    • Additional Features 5 Years Warranty
    • Brand Eaton
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lumens 6400 lm
    • Voltage 120 to 277 V
    • Use With Insulated Ceilings
    • ECCN EAR99
    Product Overview:
    Metalux GRLED Series 2' X 4' General Recessed LED Troffer
    Available in 2' x 4', 2' x 2' and 1' x 4';Multiple lumen packages up to 18,000 in 2x4 and 9,000 in 2x2;Up to 140LPW for maximum energy savings versus fluorescent troffers;Correlated Color Temperatures 3000K, 3500K, 4000K and 5000K;Class 2, Constant driver with standard 0-10v dimming;CRI Greater Than 80;Lumen maintenance TM21 Rated up to L89 at 60,000 hours;DLC and DLC Premium qualified;Five-year warranty