Cooper Lighting (Eaton) 24GR-LD5-38-F1-UNV-L840-CD1-U Metalux General Recessed Lensed Troffer, LED, 3800 Lumens, 4000K | Graybar Store
     
Cooper Lighting (Eaton) - Metalux General Recessed Lensed Troffer, LED, 3800 Lumens, 4000K - 24GR-LD5-38-F1-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux General Recessed Lensed Troffer, LED, 3800 Lumens, 4000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24GR-LD5-38-F1-UNV-L840-CD1-U
    SKU: 25942088
    $155.27
    Checking Pricing
         
    Quick Order:Y
    Lumens:3800
    Lamp Watts:29W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24GR-LD5-38-F1-UNV-L840-CD1-U
    • Brand Metalux
    • Lamp Type LED
    • Lamp Watts 29W
    • Lumens 3800
    • Voltage 120/277
    • ECCN EAR99
    Product Overview:
    Metalux Recessed Troffer, LED, 120/277V, 29W, 3800 Lumens, Recessed Mounting