Cooper Lighting (Eaton) 24FR-LD4-40-UNV-L840-CD1-U Metalux, Troffer, LED, 120 to 277V, 35.7W, 4162 lm Lumen Output, 4000K, 2x4 ft., 4000 lm Lumens,White | Graybar Store
     
Cooper Lighting (Eaton) - Metalux, Troffer, LED, 120 to 277V, 35.7W, 4162 lm Lumen Output, 4000K, 2x4 ft., 4000 lm Lumens,White - 24FR-LD4-40-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux, Troffer, LED, 120 to 277V, 35.7W, 4162 lm Lumen Output, 4000K, 2x4 ft., 4000 lm Lumens,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24FR-LD4-40-UNV-L840-CD1-U
    SKU: 25808323
    $137.82
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:35.7 W
    Lumen Output:4162 lm
    Color Temperature (Kelvin):4000
    Lumens:4000 lm
    Color:White
    Use With:Insulated Ceilings
    Additional Options:0-10V Dimming Control, Curved Frosted Acrylic Lens
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24FR-LD4-40-UNV-L840-CD1-U
    • Color White
    • Additional Options 0-10V Dimming Control, Curved Frosted Acrylic Lens
    • Additional Features Suitable for Damp Location
    • Brand Metalux
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 35.7 W
    • Lumen Output 4162 lm
    • Lumens 4000 lm
    • Voltage 120 to 277 V
    • Use With Insulated Ceilings
    • ECCN EAR99
    Product Overview:
    FR Series LED luminaire
    Improved asethetic over traditional prismatic lensed troffer;2 x 4 and 2 x 2 product configurations;Excellent performance with up to 145 lm/W;Two unique versions - Standard or High Performance (HP);0 to 10V driver (standard), optional step dim, High Definition, DALI;CCT: 2700K, 3000K, 3500K, 4000K, 5000K;Ease of driver access with hinged door assembly;Damp location listedIdeal for recessed, surface or suspended applications