Cooper Lighting (Eaton) 24EN-LD2-67-UNV-L840-CD1-U LED Parking Lot Lights, LED, 120/277V, 4000K, 6700 lm Lumens | Graybar Store
     
Cooper Lighting (Eaton) - LED Parking Lot Lights, LED, 120/277V, 4000K, 6700 lm Lumens - 24EN-LD2-67-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120/277V, 4000K, 6700 lm Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24EN-LD2-67-UNV-L840-CD1-U
    SKU: 25836189
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color Temperature (Kelvin):4000
    Lumens:6700
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24EN-LD2-67-UNV-L840-CD1-U
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    Product Overview:
    Encounter LED Series
    Available in 1' x 2';1' x 4';2' x 2' and 2' x 4' recessed versions;Leverages our patented WaveStream Technology with AccuAim™ optics;Advanced optical control with optimal illumination;Efficacy up to 143 lumens per watt;Over 60% energy savings when compared to a fluorescent troffers;Four CCT options: 3000K;3500K;4000K and 5000K at 80 CRI or 90CRI;Five stocked lumen packages offered along with multiple MTO options;Standard 0-10V continuous dimming driver;L92 at 100,000 hours with 5 yr. Warranty